References
FAG:SES509-L
Rubix:274A8404
Manufacturer :0860884590000
EAN:4064327847683


Technical specifications
| Inner diameter | 109 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Product details : FAG SES509-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 109 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | flake graphite cast iron |
| Type | split plummer block housing |
| Mounting typ | foot-mounted (2 extended slotted foot screw holes, standard design) |
| Height | 109 mm |
| Length | 205 mm |
| Sealing | seals not included (ordered separately); compatible with double-lip seals (edh), felt seals (efs) and taconite/labyrinth seals (etc) |
| Bearing Compatibility | self-aligning ball bearings, spherical roller bearings and carb bearings |
| Number of holes | 2 |
| Bore Shape | accepts bearings with cylindrical or tapered bore (adapter sleeve required for tapered bores) |
| Outer diameter | 85 mm |
| Width | 85 mm |
| Housing shape | split (two-piece) plummer block housing |
Show UNSPSC/ECL@SS
£ 41.95 excl. VAT
/ Each
£ 50.34 incl. VAT
- Delivery usually within ( 7 ) days