TIMKEN SNT 511-609 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Timken Plummer Block Housing
See technical informationSee documentsReferences
Timken:SNT 511-609
Rubix:104A2386
EAN:0087796316157




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 128 mm |
Documents
Product details : TIMKEN SNT 511-609 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Timken new design Spherical Roller bearing with lower operating temperatures. Relubrication facility as standard
Strengths
Enhanced Taper Roller Bearing resulting in 55% increase in life and 14% load capacity increase
Up to three times greater misalignment capability
Optimised bearing profiles and improved surface textures to improve lubrication performance
E-coating provides better corrosion resistance than black oxide and powder coating
Cast-Iron split housings design protects bearing from harsh environments
Four sealing options ranging from double-lip, labyrinth, V-ring or taconite designs
Up to three times greater misalignment capability
Optimised bearing profiles and improved surface textures to improve lubrication performance
E-coating provides better corrosion resistance than black oxide and powder coating
Cast-Iron split housings design protects bearing from harsh environments
Four sealing options ranging from double-lip, labyrinth, V-ring or taconite designs
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 128 mm |
| Material | cast iron |
| Height | 128 mm |
| Length | 255 mm |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 64.94 excl. VAT
/ Each
£ 77.93 incl. VAT
- In stock: Next day delivery