SANDVIK QS-SRDCR-12-25-12XC TURNING TOOL HOLDER BORING BAR 7960766
Shank tool
See technical informationReferences
Sandvik Coromant:QS-SRDCR-12-25-12XC
Rubix:318A7664
Manufacturer :7960766
EAN:7323225520669


Technical specifications
| Type of assembly | screw clamping |
|---|---|
| Width | 10.2 mm |
| Height | 19.05 mm |
Product details : SANDVIK QS-SRDCR-12-25-12XC TURNING TOOL HOLDER BORING BAR 7960766
CoroTurn® 107 QS shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping |
|---|---|
| Width | 10.2 mm |
| Height | 19.05 mm |
| Angle | 90 ° |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 384.79 excl. VAT
/ Each
£ 461.75 incl. VAT
- Usually arrives within 14 working days