References
Sandvik Coromant:QS-SVJCL1212E11HP-M
Rubix:288A3692
Manufacturer :7048372
EAN:7323221059316


Technical specifications
| Type of assembly | clamping by screw through a hole |
|---|---|
| Width | 12 mm |
| Height | 12 mm |
Product details : SANDVIK QS-SVJCL1212E11HP-M 7048372
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | clamping by screw through a hole |
|---|---|
| Width | 12 mm |
| Height | 12 mm |
| Angle | 93 ° |
| Clamping | 41 mm |
| Shank Size | 12 x 12 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 342.86 excl. VAT
/ Each
£ 411.43 incl. VAT
- Usually arrives within 14 working days