Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
WALTER A32T-DSKNR12 TOOLHOLDERS 5522863
WALTER A32T-DSKNR12 TOOLHOLDERS 5522863
A32T-DSKNR12 tool holder
References
walter:
A32T-DSKNR12
rubix:
276A4426
manufacturer :
5522863
Technical specifications
Total length
300
mm
Width
22
mm
Height
30
mm
Product details
Technical specifications
Product details : WALTER A32T-DSKNR12 TOOLHOLDERS 5522863
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
Total length
300
mm
Width
22
mm
Height
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
354.67
excl. VAT
/
Each
£
425.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK SL70-CRDCR-50-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5923435
MITSUBCARB PDJNR2020K15 TOOL-HOLDER EXTERNAL 7013092
SANDVIK A25T-SCLCR 09 107 BORING BAR FOR TURNING 5722382
PRAMET DCLNL 2020 K 12 EXTERNAL TURNING TOOL 6757923
SANDVIK SDJCL 2020K 11 107 SHANK TOOL FOR TURNING 5749500
WALTER DDJNR2020X11-P TOOLHOLDERS 6824220
SANDVIK SRDCN 2525M 12-A 107 SHANK TOOL FOR TURNING 5751138
SANDVIK C6-DCRNL-35065-19 CUTTING UNIT FOR TURNING 5729202
E16RSDUCL07ER-SVIK T-MAX U SOLID C
TOOLHOLDER SVHBL2020K16
SANDVIK C5-SCLCL-17090-09 CONCEPT HOLDER 5728727
SANDVIK C4-DCLNL-27055-16 T-MAX P CUTTING UNIT FOR TURNING 5727526
MITSUBCARB PTGNR2020K16 TOOL-HOLDER EXTERNAL 7013337
SANDVIK C6-DCLNR-45065-12 T-MAX P CUTTING UNIT FOR TURNING 5729606
SANDVIK A25T-SDUCL11 BORING BAR 5722387