PROSOLVE TEMP MARKER YELLOW 750ML


Temporary marker aerosol

References
blue diamond stl:PVTW7
rubix:2574574
brand logo
brand logo
Technical specifications
Capacity750 ml
ColourWhite

Product details : PROSOLVE TEMP MARKER YELLOW 750ML


A yellow Temporary Marker paint is an ECO friendly water-based marking paint formulated for application on concrete, tarmac, wood and composites, this water-based product is ideal for local authorities, contractors and utility companies who do not wish paint marks to remain upon works completion. It hasn't got any solvents in it, so it has no VOC (volatile organic compound).

Strengths

Eco-friendly formula (no solvents), washes off easily with water, Produces a clear, visible mark, High-quality and fast drying, Ideal for marking out specific areas and Perfect for temporary marking around construction

Applications

ProSolve Temporary Linemarker paint is a water-based marking paint formulated for application on concrete, tarmac, wood and composites. A great line marker for grass also. This water-based product is ideal for local authorities, contractors and utility companies who do not wish paint marks to remain upon works completion. To remove any applied product simply wash away with water using a stiff brush or allow to deteriorate in wet weather. We have a number of different Applicators for use with our line marker range. Check out our Line Marker Review and Test on YouTube. - Drying time: 16 minutes (touch dry) - Size: 750ml cans sold in boxes of 12 - Colours available: Blue, Black, Red, Orange, Green, White, Yellow and Grey. - Paint Type: Water based (eco-friendly) - Paint Solids: 46.7% - Storage: Store away from direct sunlight - Lines last: Difficult to say as it depends how it is applied, environmental conditions and the amount of traffic the area gets, if allowed to deteriorate in fine conditions, marks could be legible for a couple of months, but it is easily washed away with water or wet weather. - Colour: Red

Technical specifications


Attributes
Capacity750 ml
ColourWhite
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
  • Usually arrives within 14 working days