References
Pramet:20A4R020A18-SAD07D-C
Rubix:2533424
Manufacturer :6798641

Documents
Product details : PRAMET 20A4R020A18-SAD07D-C Milling Cutter
Shoulder mill with positve/negative geometry which utilises 4 off ADMX 0702.. or ADEX 0702.. single-sided inserts, cutting diameter 20mm with 90° approach angle and 18mm parallel shank according to DIN 1835A, 20mm functional and 200mm overall length, through coolant and differential pitch for shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 5.0mm
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Tail diameter | 18 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 200 mm |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 307.66 excl. VAT
/ Each
£ 369.19 incl. VAT
- Usually arrives within 14 working days