• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(111)
  • Storage(5,978)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,507)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Industrial furniture
  5. Cabinets
  6. Accessory for shelving
  7. BOTT SHELVING 1050 X 650 X 2000MM 46001008.16V

BOTT SHELVING 1050 X 650 X 2000MM 46001008.16V

Shelving

See technical information

References

Bott:46001008.16V
Rubix:80327704
brand logo
brand logo

Technical specifications

Typebott shelving 1050 x 650 x 2000mm 46001008.16v

Product details : BOTT SHELVING 1050 X 650 X 2000MM 46001008.16V


Technical specifications


Attributes
Typebott shelving 1050 x 650 x 2000mm 46001008.16v
Show UNSPSC/ECL@SS
£ 625.39 excl. VAT
/ Each
£ 750.47 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

SPARTEX STES9060ZHXXSHELF TO SUIT PETROLEUM&FLAMMABLE 900.610 GALVBOTT 16926968.16 VERSO INNER DRAWER KIT 1050 X 550 X 175MMBOTT 16926967.24 VERSO INNER DRAWER KIT 1050 X 550 X 125MMBOTT 16926968.24 VERSO INNER DRAWER KIT 1050 X 550 X 175MMBOTT K-105 CLOTHES RAIL FOR 1050MM(W)X252MM(D) CABINET INCL 6 HOOKSSPARTEX STES1260ZHXXSHELF TO SUIT PETROLEUM&FLAMMABLE 1200.610 GALVFACOM JLS3-BASEMBS JLS3 PEDESTAL FOR BASE UNITSPARTEX SEUS12008XXX UPPER SHELF 300MM LINOLEUM 1200MMSPARTEX SEUS15008XXX UPPER SHELF 300MM LINOLEUM 1500MMBOTT CUBIO DIVIDER KIT ETS-137150 25 COMP 43020749.51SPARTEX SEUS1500BXXX UPPER SHELF 300MM SOLID BEECH 1500MMSPARTEX SLES9046ZSXX EXTRA SHELVES TO SUIT 900.460 STAINLESS STEELBOTT 12102093.11 FREESTANDING HD, LOUVRE PANEL RACK SINGLE SIDEBOTT DOUBLE HOOK 50MM PACK OF 5 14002039SPARTEX SCES6046ZLXX EXTRA SHELVES TO SUIT 600.460 L/Grey
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap