References
Parweld:761005
Rubix:092118




Documents
Product details : PARWELD 761005 761005-AC/761005-OX
Designed to Transport Propane, Acetylene or Oxygen Gaswith a Maximum Working Pressure of 20 bar
Strengths
Spiral reinforced construction for flexibility
Ferruled end connections ensure reliability and gas tightness
Fitted with check valves conforming with EN730
Built in accordance with EN 1256 and EN 559
Ferruled end connections ensure reliability and gas tightness
Fitted with check valves conforming with EN730
Built in accordance with EN 1256 and EN 559
Technical specifications
Attributes
| Type | hose set |
|---|---|
| Diameter | 10 mm |
| Gas | oxygen/acetylene |
| Colour | blue |
| Service pressure | 20 bar |
| Length | 5 m |
Show UNSPSC/ECL@SS
£ 42.97 excl. VAT
/ Each
£ 51.56 incl. VAT
- Usually arrives within 14 working days
