Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 13004 MESA SHIRT DANTH 15.5
MASCOT 13004 MESA SHIRT DANTH 15.5
Shirt Mesa dark anthracite
References
mascot:
13004-230-18-39-40
rubix:
379A3585
ean:
5711074084685
Technical specifications
Colour
grey
Size
39-40
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13004 MESA SHIRT DANTH 15.5
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
540
g
Colour
grey
Size
39-40
Main material
cotton/polyester
Grammage
205
g/m²
Material
50% polyester/50% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.28
excl. VAT
/
Each
£
47.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE SKY 26
MASCOT 12004 GREENWOOD SHIRT DANTH 19
MASCOT 13004 MESA SHIRT BLACK 16.5
MASCOT 20014 FRONTLINE LADIES SHIRT BLUE FLK 34
ORN 5400 THE ESSENTIAL S/S SHIRT SKY 21
ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK 26
ORN 5460 THE ESSENTIAL L/S BLOUSE SKY 24
ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK 10
ORN 5500 THE CLASSIC OXFORD S/S SHIRT SKY 20
MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 15
ORN 5860 THE CLASSIC L/S PILOT BLOUSE WHITE 18
ORN 5800 THE ESSENTIAL S/S PILOT SHIRT WHITE 20
MASCOT 50631 FRONTLINE SHIRT WHITE 15.5
ORN 5400 THE ESSENTIAL S/S SHIRT WHITE 22
ORN 5850 THE CLASSIC S/S PILOT BLOUSE WHITE 22