References
Mascot:00503-230-01-37-38
Rubix:379A4070
EAN:5708628060608

Product details : MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 15
Spacious extra long garment with pleat in the back. Buttoned placket. Stiffened collar. Chest pockets with flap. Removable shoulder straps.
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Colour | navy |
| Size | 37/38 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
- Usually arrives within 14 working days
