Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 13004 MESA SHIRT DNAVY 18
MASCOT 13004 MESA SHIRT DNAVY 18
Shirt Mesa dark navy
References
mascot:
13004-230-010-45-46
rubix:
379A3567
ean:
5711074082117
Technical specifications
Colour
navy
Size
45-46
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13004 MESA SHIRT DNAVY 18
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
580
g
Colour
navy
Size
45-46
Main material
cotton/polyester
Grammage
205
g/m²
Material
50% polyester/50% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.28
excl. VAT
/
Each
£
47.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 5510 THE CLASSIC OXFORD L/S SHIRT WHITE 17
MASCOT 13004 MESA SHIRT ROYAL 17.5
ORN 5400 THE ESSENTIAL S/S SHIRT BLACK 19
ORN 5450 THE ESSENTIAL S/S BLOUSE WHITE 12
MASCOT 20104 FRONTLINE SHIRT BLUE FLK 16.5
MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 15.5
MASCOT 13004 MESA SHIRT ANTH 19
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE WHITE 20
ORN 5500 THE CLASSIC OXFORD S/S SHIRT WHITE 22
ORN 5850 THE CLASSIC S/S PILOT BLOUSE WHITE 16
MASCOT 19092 ACCELERATE SAFE LADIES T-SHIRT HV ORG/DNAVY M
MASCOT 12004 GREENWOOD SHIRT NAVY 16.5
ORN 5460 THE ESSENTIAL L/S BLOUSE SKY 10
ORN 5550 THE CLASSIC LADIES OXFORD S/S BLOUSE SKY 24
MASCOT 20114 FRONTLINE LADIES SHIRT BLUE FLK 34