MASCOT 09004 TERNITZ SHIRT DNAVY 19.5


Shirt Ternitz dark navy

References
mascot:09004-142-10-49-50
rubix:379A4055
ean:5707209777379
Shirt Ternitz 09004-142-10 / 49-50
brand logo
Technical specifications
Main materialcotton
Colournavy
Size49-50
See all Specifications

Product details : MASCOT 09004 TERNITZ SHIRT DNAVY 19.5


Great protection with anti-static and flame-retardant properties. Modern narrow and close ft with great freedom of movement. Hidden press stud fastening. Band on arm for fxing a gas alarm, for example. Adjustable cuffs.

Technical specifications


Attributes
Logistic Weight580 g
Main materialcotton
Colournavy
Size49-50
Material99% cotton/1% carbon fiber
Show UNSPSC/ECL@SS
£ 89.43 excl. VAT
/ Each
£ 107.32 incl. VAT
  • Usually arrives within 14 working days