BASE B0950 IZAR S3 CI SRC SHOES BLACK/BLUE EU40 UK6.5

Shoe B0950B

See technical information
References
Base Protection:CA-B0950-CWB 40
Rubix:389A0903
Manufacturer :CA-B0950-CWB 40
EAN:8034003177188
brand logo
Technical specifications
EU shoe size40
Collar heightlow
Colourblack
See all Specifications

Product details : BASE B0950 IZAR S3 CI SRC SHOES BLACK/BLUE EU40 UK6.5


S3 CI SRC
Upper: Hydrofuged microfiber.
Lining: SmellStop.
Insole: Fresh'n Flex.
Toe cap: SlimCap.
Outsole: AirTech PU anti-fatigue sole with ridges.
Size range: 36-48.

Technical specifications


Attributes
EU shoe size40
Collar heightlow
Colourblack
Main materialtextile
Security Categorys3
Show UNSPSC/ECL@SS
£ 50.93 excl. VAT
/ Each
£ 61.12 incl. VAT
  • Usually arrives within 14 working days