BASE B0887 BE-STRONG S3 HRO CI HI SRC SHOES BROWN/BLACK EU41 UK7
Shoe BESTRONG B0887
See technical informationReferences
Base Protection:CA-B0887-CWA-41
Rubix:389A0750
Manufacturer :CA-B0887-CWA 41
EAN:8034003175085

Product details : BASE B0887 BE-STRONG S3 HRO CI HI SRC SHOES BROWN/BLACK EU41 UK7
BESTRONG B0887 low safety shoe. Standard: EN20345 : 2011 S3 HRO HI CI SRC
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | brown |
| Main material | leather |
| ESD | no |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Secondary colour | black |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 75.30 excl. VAT
/ Each
£ 90.36 incl. VAT
- Usually arrives within 14 working days
