Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 5012 CLEAN MENU SANDAL WHITE O1 SR FO EU42 UK8
JALAS 5012 CLEAN MENU SANDAL WHITE O1 SR FO EU42 UK8
Shoe
References
jalas:
5012-42
rubix:
386A0984
ean:
6408487419034
Technical specifications
EU shoe size
42
Collar height
low
Colour
white
See all Specifications
Product details
Technical specifications
Product details : JALAS 5012 CLEAN MENU SANDAL WHITE O1 SR FO EU42 UK8
Technical specifications
Attributes
EU shoe size
42
Collar height
low
Colour
white
Main material
microfiber
Non-magnetic
yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.80
excl. VAT
/
Each
£
148.56
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST FT64BKR41 STEELITE TROUPER SHOE S1P BLACK SIZE 41/7
GISS 891754 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 9/73
JALAS 3118 LIGHT GRIP LOW CUT SHOE S3S HRO FO EU36 UK3
JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU37 UK4
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU35 UK2
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU43 UK9
FW83BKR38 BLACK SLIP ON SAFETY BOOT S2 FW83 SIZE 5/38
JALAS 3020 ZENIT SANDAL BLACK S1 SR LG FO EU37 UK4
JALAS 3520 CLEAN LOAFER WHITE S2 LG EU40 UK6.5
JALAS 1568 GRAN PREMIO PITSTOP LOW CUT SHOE S3 SRC CI HRO EU40 UK6.5
U-POWER RI21126-35 BERLINO ESD S1P SRC D'BLUE/GRY LOWSHOE SIZE 35/2
STEELITE FW31 SB MID CUT NUBUCK BOOT HONEY 9
JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU35 UK2
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU42 UK8
U-POWER RL20013-35 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 35/2