Shoes
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Textile |
Slip resistance | Yes |
No laces/slip-on | Yes |
Type | Shoes |
Type of closure | Slip on |
Material | Textile (Upper, Innersole);Polyester (Lining, Innersole);Soft EVA (Innersole, Midsole);Nitrile Rubber (Outsole) |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | White |
Usually arrives within 14 working days