Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Thread-cutter for raised threads
Machine thread-cutter for raised threads
VCOIL 03020 TAP M12 X1.75 HSSG SECOND
VCOIL 03020 TAP M12 X1.75 HSSG SECOND
Short Machine Tap HSS-G
References
v-coil:
03020
rubix:
409922
ean:
4022835030201
Technical specifications
Body material
HSS
Threading
Metric
Threading diameter
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : VCOIL 03020 TAP M12 X1.75 HSSG SECOND
Applications
Non Abrasive Material up to 900 N/mm², Unalloyed and Low Alloyed Steel, For Thread Cutting by Hand and Machine, For Through and Blind Holes
Technical specifications
Attributes
Body material
HSS
Threading
Metric
Threading diameter
12
mm
Thread
1.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.96
excl. VAT
/
Each
£
23.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
V-COIL THREAD INSERT TAP 03007 M4X0.7
GUHRING 01010 004.000 MACHINE TAPS 9010100040000
GUHRING 01010 005.000 MACHINE TAPS HSS-E
VCOIL 03015 V COIL TAP M10 X 1.5 HSSG SECOND
GUHRING 01011 004.000 MACHINE TAPS HSS-E
GUHRING 01011 008.000 MACHINE TAPS HSS-E
GUHRING 01010 016.000 MACHINE TAPS HSS-E
GUHRING 01011 006.000 MACHINE TAPS HSS-E
GUHRING 01011 012.000 MACHINE TAPS HSS-E
BOLLHOFF 01400040104/10 HELICOIL TAP TYPE 0140.0 M4
GUHRING 01010 006.000 MACHINE TAPS 9010100060000
V-COIL THREAD INSERT TAP 03008 M5X0.8
GUHRING 01011 016.000 MACHINE TAP BLIND HOLE EG M16 6H MOD 3XD
GUHRING 01010 014.000 MACHINE TAPS 9010100140000
GUHRING 01011 005.000 MACHINE TAPS HSS-E