MASCOT 10149 CHARLESTON SHORTS BLACK 32.5


Shorts Charleston black

References
mascot:10149-154-09-C48
rubix:154A8458
ean:5707209827180
Shorts Charleston 10149-154-09 / C48
brand logo
Technical specifications
Colourblack
Sizec48
Main materialpolyester
See all Specifications

Product details : MASCOT 10149 CHARLESTON SHORTS BLACK 32.5


Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. D-ring in flexible material that does not scratch. Reinforced back pockets. Adjustable hammer loops.

Technical specifications


Attributes
Logistic Weight480 g
Colourblack
Sizec48
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 49.45 excl. VAT
/ Each
£ 59.34 incl. VAT
  • Usually arrives within 14 working days