Showa
Filter Options
Categories
hand protection (67)
face and eye protection (1)
disposable clothing / disposables (1)
1Brand
showa
(69)
29 Product(s) with 69 variant(s):
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 9/XL
- showa:377-9/XL
- rubix:1494185
- manufacturer :377-9/XL
- ean:4901792041911
- In stock: Next day delivery
- Size:9
- Coating of the gloves:nitrile
- Abrasion resistance level:4
£ 8.01 excl. VAT
/ Each
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 9/XL
- showa:S-TEX 376-9
- rubix:80166176
- manufacturer :S-TEX 376-9
- ean:4901792024365
- In stock: Next day delivery
- Size:9
- Coating of the gloves:nitrile
- Abrasion resistance level:4
£ 16.55 excl. VAT
/ Each
SHOWA S-TEX 581 CUT E PROTECTION GLOVES GREY 9/XL
- showa:S-TEX 581-9/XL
- rubix:231A6466
- manufacturer :S-TEX 581-9/XL
- In stock: Next day delivery
- Type:glove
- Size:9
- Cutting resistance level:e
£ 16.39 excl. VAT
/ Each
SHOWA 660 CHEMICAL OIL RESISTANT EXTEND CUFF PVC GAUNTLET BLUE 10/XL
- showa:660-36 10/XL
- rubix:8182272
- manufacturer :660-36 10/XL
- In stock: Next day delivery
- Size:10
- Length:360 mm
- Chemical protection value:jkl
£ 5.60 excl. VAT
/ Each
SHOWA 376R 3/4+FOAM MTP NITRILE GLOVES BLUE 9/XL
- showa:SHO376/XL
- rubix:45010785
- ean:4901792014908
- In stock: Next day delivery
- Size:9
- Coating of the gloves:nitrile
- Abrasion resistance level:4
£ 6.81 excl. VAT
/ Each
SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 10/XL
- showa:S-TEX KV3-XL
- rubix:123A0386
- ean:4901792040518
- In stock: Next day delivery
- Type:glove
- Size:xl
- Cutting resistance level:f
£ 19.26 excl. VAT
/ Each
SHOWA 7500 EBT DISPOSABLE NITRILE GLOVES BLUE L
- showa:SHO75003
- rubix:218A8485
- ean:10038054382183
- In stock: Next day delivery
- Size:l
- Length:240 mm
- Colour:black
£ 18.29 excl. VAT
/ Each
SHOWA 772 NBR CHEMICAL PROTECTION GAUNTLET YELLOW 9/L
- showa:772-8
- rubix:80075102
- ean:4901792015257
- In stock: Next day delivery
- Size:8
- Coating of the gloves:nitrile
- Abrasion resistance level:4
£ 18.92 excl. VAT
/ Each
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 9/L
- showa:451 9/L
- rubix:8182132
- manufacturer :451 9/L
- ean:4901792040389
- In stock: Next day delivery
- Size:9
- Cold protection (EN 511):10
- Main material:cotton
£ 5.34 excl. VAT
/ Each
SHOWA NSK26-10 L CHEMICAL RESISTANT NITRILE GLOVE LONG CUFF SIZE 10/L
- showa:NSK26-10 L
- rubix:275A3056
- In stock: Next day delivery
- Size:10
- Length:650 mm
- Chemical protection value:jkl
£ 16.10 excl. VAT
/ Each
SHOWA 323 GP-KV1 CUT C PROTECTION GLOVES YELLOW 10/XL
- showa:GP-KV1 10/XL
- rubix:122A4658
- In stock: Next day delivery
- Type:glove
- Size:10
- Cutting resistance level:4
£ 12.41 excl. VAT
/ Each
SHOWA CHARGUARD 8814 HEAT PROTECTION GLOVES BLACK 8/M
- showa:8814-8/M
- rubix:80380770
- manufacturer :8814-8/M
- Usually arrives within 14 working days
- Size:8
- Coating of the gloves:polypropylene
- Abrasion resistance level:1
£ 17.64 excl. VAT
/ Each
SHOWA 690 L'SLEEVE CHEMICAL PROTECTION PVC GLOVES BLUE 9/L
- showa:690-9/L
- rubix:8182302
- manufacturer :690-9/L
- ean:4901792981910
- Usually arrives within 14 working days
- Size:9
- Length:650 mm
- Chemical protection value:jkl
£ 22.79 excl. VAT
/ Each
SHOWA 660ESDR ANTISTAT CHEMICAL OIL RESISTANT PVC GAUNTLET BLACK 9/L
- showa:660 ESDR-9/L
- rubix:117A2860
- manufacturer :SHO6703
- ean:4901792040709
- Usually arrives within 14 working days
- Size:9
- Length:300 mm
- Chemical protection value:ajklmo
£ 4.23 excl. VAT
/ Each
SHOWA NITRI SOLVE 730 CHEMICAL PROTECTION GLOVES GREEN 7/S
- showa:730-07 S
- rubix:80354823
- Usually arrives within 14 working days
- Size:7
- Length:330 mm
- Chemical protection value:jkl
£ 2.53 excl. VAT
/ Each
SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 8/M
- showa:SHO720/M
- rubix:45031285
- ean:4901792042871
- Usually arrives within 14 working days
- Size:8
- Length:30 mm
- Chemical protection value:jkl
£ 7.30 excl. VAT
/ Each
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 10/XL
- showa:TEMRES 282-10/XL
- rubix:114A8273
- manufacturer :TEMRES 282-10/XL
- ean:4901792022781
- Usually arrives within 14 working days
- Size:10
- Coating of the gloves:polyurethane
- Abrasion resistance level:4
£ 25.06 excl. VAT
/ Each
SHOWA 350R GRIP MTP NITRILE GLOVES GREY 10/XL
- showa:350R 10/XL
- rubix:80179460
- ean:4901792041577
- Usually arrives within 14 working days
- Size:10
- Coating of the gloves:nitrile
- Abrasion resistance level:4
£ 5.38 excl. VAT
/ Each
SHOWA TEMRES 281 MTP POLYURETHANE GLOVES BLUE 9/L
- showa:TEMRES 281-9/L
- rubix:183A8218
- manufacturer :TEMRES 281-9/L
- ean:4901792021906
- Usually arrives within 14 working days
- Size:9
- Coating of the gloves:polyurethane
- Abrasion resistance level:4
£ 13.00 excl. VAT
/ Each
SHOWA 406 COLD PROTECTION GLOVES ORANGE 8/L
- showa:406-8/L
- rubix:210A0971
- ean:5060680491739
- Usually arrives within 14 working days
- Size:8
- Cold protection (EN 511):10
- Main material:polyester
£ 15.43 excl. VAT
/ Each
SHOWA S-TEX 377 CUT D PROTECTION GLOVES BLUE 6/S
- showa:S-TEX 377-6/S
- rubix:207A9639
- manufacturer :S-TEX 377-6/S
- ean:4901792032575
- Usually arrives within 14 working days
- Type:glove
- Size:s
- Cutting resistance level:d
£ 16.77 excl. VAT
/ Each
SHOWA 240 ARC FLASH CUT C PROTECTION GLOVES GREY 10/XL
- showa:240-10
- rubix:80375730
- manufacturer :240-10
- Usually arrives within 14 working days
- Size:10
- Thermal performance level (EN 407):42212x
- Main material:para-aramid
£ 20.05 excl. VAT
/ Each
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 8/L
- showa:541-08H
- rubix:8182418
- manufacturer :541-08H
- ean:4901792040983
- In stock: Next day delivery
- Size:8
- Coating of the gloves:polyurethane
- Main material:hppe
£ 15.83 excl. VAT
/ Each
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 8/M
- showa:451-8/M
- rubix:8182124
- In stock: Next day delivery
- Size:8
- Cold protection (EN 511):10
£ 5.37 excl. VAT
/ Each
24 items of 29























