SHOWA SHOS581 CUT PROTECTION LEVEL E GLOVES S-TEX 581
Size | 9 |
---|---|
Cutting resistance level | e |
Main material | para-aramid |
Size | 9 |
---|---|
Cutting resistance level | e |
Main material | para-aramid |
Food contact | no |
Usage environment | humid |
Abrasion resistance level | 4 |
ESD | no |
Coating | nitrile |
Type | glove |
Colour | black |
Material | kevlar® |
In stock: Next day delivery