References
Showa:451 9/L
Rubix:8182132
Manufacturer :451 9/L
EAN:4901792040389

Product details : SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 9/L
A comfortable, flexible grip glove that’s pleasant to wear in cold weather. For heavy duty manual handling. Latex coated palm. Breathable back of hand to reduce perspiration. Surface provides a tactile feel and excellent grip. Designed for easy movement and continuous wear. Seamless for optimum comfort. Colour helps extend wearable life
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Cold protection (EN 511) | 10 |
| Main material | cotton |
| Food contact | no |
| Packaging | 10 |
| Coating of the gloves | latex |
| Material | cotton / acrylic / polyester |
Show UNSPSC/ECL@SS
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
- In stock: Next day delivery