SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 8/L
SHOWA SHO541 CUT PROTECTION LEVEL B GLOVES NO541 DYNEEMA GRIP
See technical informationSee documentsReferences
Showa:541-08H
Rubix:8182418
Manufacturer :541-08H
EAN:4901792040983



Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Main material | hppe |
Documents
Product details : SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 8/L
Colour :Grey
Strengths
•Elasticated cuff
•Standard finish
•Without special treatment
•Anatomical shape
•Seamless knit
•A flexible, light glove providing effective protection against cuts and very resistant to abrasion
•PU palm protects from oils and abrasion while remaining elastic and breathable
•Breathable back of hand to reduce perspiration
•Minimal allergy risks
•Designed for easy movement and continuous wear
•No irritation by seams in contact with the skin
•Low-soil colour
•Standard finish
•Without special treatment
•Anatomical shape
•Seamless knit
•A flexible, light glove providing effective protection against cuts and very resistant to abrasion
•PU palm protects from oils and abrasion while remaining elastic and breathable
•Breathable back of hand to reduce perspiration
•Minimal allergy risks
•Designed for easy movement and continuous wear
•No irritation by seams in contact with the skin
•Low-soil colour
Applications
Bodywork, electrical appliance assembly, precision mechanics, stamping
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Main material | hppe |
| Packaging | 10 pair bag;200 pair case |
| Material | hppe (liner) |
Show UNSPSC/ECL@SS
£ 15.83 excl. VAT
/ Each
£ 19.00 incl. VAT
- In stock: Next day delivery