SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 8/M
SHOWA GLOBUS GAUNTLET 720 NITRILE
See technical informationReferences
Showa:SHO720/M
Rubix:45031285
EAN:4901792042871

Product details : SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 8/M
Chemical resistant, low-lint, resistant to deformation and food safe. Fully coated, extra coating over entire hand. Scalloped edge. Rough finish over entire surface. Antibacterial and anti-odour treatment. Special hydrocarbon treatment. Anatomical shape. Seamless knit.
Standards : EN388_3132, EN374-2, EN374
Standards : EN388_3132, EN374-2, EN374
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Length | 30 mm |
| Chemical protection value | jkl |
| Main material | nbr |
| ESD | no |
| Packaging | 10 pairs per polybag; 12 polybags per case (120 pairs per case) |
| Colour | blue |
| Thickness | 1.1 mm |
| Cuff style | long gauntlet-type cuff (forearm protection) |
| Usage environment | oily or greasy |
| Material | seamless nylon/polyester knit, with nitrile (nbr) coating and cotton lining |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- Usually arrives within 14 working days