SHOWA SHO376 MULTI PURPOSE NITRILE GLOVES 376R 3/4 FOAM
Size | 9 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Size | 9 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Nylon |
ESD | No |
Usage environment | Oily or greasy |
Colour | Black |
Secondary colour | Blue |
Material | Nylon, polyester |
In stock: Next day delivery