SHOWA 7500 EBT DISPOSABLE NITRILE GLOVES BLUE L
SHOWA SHO75003 NITRILE DISPOSABLE GLOVES BOX 100
See technical informationReferences
Showa:SHO75003
Rubix:218A8485
EAN:10038054382183

Product details : SHOWA 7500 EBT DISPOSABLE NITRILE GLOVES BLUE L
This single-use chemical resistant glove from Showa® is engineered using patented Eco Best Technology™. It is 100% biodegradable, breaking down in biologically active landfills within one to five years while still delivering excellent chemical protection
• Textured fingertips for improved grip
• Beaded cuff style prevents access to liquids and dirt
• Latex-free to prevent type IV latex allergies
• Improved fit for reduced hand fatigue during prolonged wear
• Ambidextrous for quick donning
Strengths
Features and Benefits
• Textured fingertips for improved grip
• Beaded cuff style prevents access to liquids and dirt
• Latex-free to prevent type IV latex allergies
• Improved fit for reduced hand fatigue during prolonged wear
• Ambidextrous for quick donning
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | box of 100 (100 gloves per dispenser; 10 dispensers per case; 1000 gloves per case) |
| Thickness | 0.1 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 18.29 excl. VAT
/ Each
£ 21.95 incl. VAT
- In stock: Next day delivery