SHOWA NSK26-10 L CHEMICAL RESISTANT NITRILE GLOVE LONG CUFF SIZE 10/L
NSK26 full nitrile chemical protection glove
See technical informationReferences
Showa:NSK26-10 L
Rubix:275A3056

Product details : SHOWA NSK26-10 L CHEMICAL RESISTANT NITRILE GLOVE LONG CUFF SIZE 10/L
The NSK26 nitrile glove is a chemical-resistant protective glove. It is made by Showa from nitrile with a cotton lining. It is a category III PPE essential for various industrial sectors. The glove offers optimum protection against chemicals, oils, greases and hydrocarbons, while providing excellent impermeability in wet or greasy environments. Approved for food contact, this glove is designed to offer maximum safety when handling products intended for consumption.
Features:
The NSK26 nitrile glove features a double nitrile coating for enhanced forearm resistance to chemicals. Its cotton knit allows good absorption of perspiration, ensuring optimum comfort during use. The sewn-in cuff and eyelet-fastened elastic cuff ensure a perfect fit, while its long length offers extended protection. Its surface, textured over the entire hand, provides a good grip on wet surfaces.
Specifications:
- Brand: Showa.
- Chemical protection: JKL.
- Coating: nitrile.
- Cuff: sewn-on insert, with elastic edging.
- Finish: adhered hand and fingers.
- Lining: cotton.
- Length: 650 mm.
- Color: blue.
- Available sizes: 8 (S), 9 (M), 10 (L), 11 (XL).
- Suitable for food contact.
Standards:
This glove is category III PPE, CE marked in accordance with regulation (EU) 2016/425. It complies with standards:
- EN 388:2016 + A1:2018 in category 4111X;
- EN ISO 374-1:2016 + A1:2018 in type B for type J, K and L chemicals;
- EN ISO 374-5:2016 for protection against micro-organisms.
In addition, it is a glove suitable for food contact.
Brand information:
Showa is an integrated manufacturer of protective gloves for industry and healthcare, renowned for its technological innovations. Founded in 1954, the company controls every stage of production, guaranteeing optimum quality. Showa has developed the world's first biodegradable nitrile glove, illustrating its commitment to the environment and innovation.
Features:
The NSK26 nitrile glove features a double nitrile coating for enhanced forearm resistance to chemicals. Its cotton knit allows good absorption of perspiration, ensuring optimum comfort during use. The sewn-in cuff and eyelet-fastened elastic cuff ensure a perfect fit, while its long length offers extended protection. Its surface, textured over the entire hand, provides a good grip on wet surfaces.
Specifications:
- Brand: Showa.
- Chemical protection: JKL.
- Coating: nitrile.
- Cuff: sewn-on insert, with elastic edging.
- Finish: adhered hand and fingers.
- Lining: cotton.
- Length: 650 mm.
- Color: blue.
- Available sizes: 8 (S), 9 (M), 10 (L), 11 (XL).
- Suitable for food contact.
Standards:
This glove is category III PPE, CE marked in accordance with regulation (EU) 2016/425. It complies with standards:
- EN 388:2016 + A1:2018 in category 4111X;
- EN ISO 374-1:2016 + A1:2018 in type B for type J, K and L chemicals;
- EN ISO 374-5:2016 for protection against micro-organisms.
In addition, it is a glove suitable for food contact.
Brand information:
Showa is an integrated manufacturer of protective gloves for industry and healthcare, renowned for its technological innovations. Founded in 1954, the company controls every stage of production, guaranteeing optimum quality. Showa has developed the world's first biodegradable nitrile glove, illustrating its commitment to the environment and innovation.
Strengths
- Double nitrile coating for excellent resistance to chemicals.
- Optimum protection against solvents, oils, greases and hydrocarbons.
- Total waterproofing in damp environments.
- Cotton knit for efficient absorption of perspiration.
- Approved for food contact.
- Optimum protection against solvents, oils, greases and hydrocarbons.
- Total waterproofing in damp environments.
- Cotton knit for efficient absorption of perspiration.
- Approved for food contact.
Applications
The NSK26 nitrile glove is ideal for use in the food, chemical, fishing, agricultural, laboratory, pharmaceutical and petrochemical industries. It offers reliable protection against chemical hazards and is suitable for environments where hazardous products are frequently handled: chemical spraying and processing, coating preparation, paint and spray shops, life sciences, water and wastewater treatment, etc.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 650 mm |
| Chemical protection value | jkl |
| Main material | nitrile |
| ESD | no |
| Colour | black |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 16.10 excl. VAT
/ Each
£ 19.32 incl. VAT
- In stock: Next day delivery