Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 8/M
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 8/M
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY
References
showa:
451-8/M
rubix:
8182124
Technical specifications
Size
8
Coating
Rubber
Cold protection (EN 511)
10
See all Specifications
Product details
Technical specifications
Product details : SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 8/M
Technical specifications
Attributes
Size
8
Coating
Rubber
Cold protection (EN 511)
10
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.37
excl. VAT
/
Each
£
6.44
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 293 LEATHER GLOVE 9 L
TEGERA 57 LEATHER GLOVE 11 2XL
PORTWEST AP01B8RL THERMO PRO GLOVE BLUE/BLACK - LARGE
GISS 847077 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 8
TEGERA 191 LEATHER GLOVE 10 XL
TEGERA 57 LEATHER GLOVE 10 XL
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 8 PK1
PORTWEST THERMOLITE GLOVE LINER NAVY XL A115NARXL
TEGERA 299 LEATHER GLOVE 12 3XL
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
TEGERA 9126 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 217 LEATHER GLOVE 8 M
PORTWEST AP01B8RS THERMO PRO GLOVE BLUE/BLACK - SMALL
TEGERA 683A SYNTHETIC GLOVE 10 XL