KNIPEX 001930V03 SIDE PANEL 250 X 800 MM 460MM

Side panel

See technical information

References

Knipex:00 19 30 V03
Rubix:388A3002
EAN:4003773078067
brand logo

Technical specifications

Typeknipex 001930v03 side panel 250 x 800 mm 460mm
See all Specifications

Product details : KNIPEX 001930V03 SIDE PANEL 250 X 800 MM 460MM


Delivered empty: please order pliers, magnetic labels and hooks separately. For attachment in the tool bar axis (H perforation). Up to 16 x 3 products. Dimensions (W x H x D): 460 x 800 x 25 mm. Presentation area (W x H): 260 x 800 mm (2x). sheet steel, powder-coated, black

Technical specifications


Attributes
Logistics dimensions (L x W x H)460x25x800 mm
Logistic Weight5500 g
Typeknipex 001930v03 side panel 250 x 800 mm 460mm
£ 152.17 excl. VAT
/ Each
£ 182.60 incl. VAT
  • Delivery usually within ( 14 ) days