Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
STAHLWILLE 81485006 8050.6-PANEL CLIP
STAHLWILLE 81485006 8050.6-PANEL CLIP
Spring Clip
References
stahlwille:
81485006
rubix:
248A2411
ean:
4018754154432
Technical specifications
Type
Spring Clip
Height
33
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 81485006 8050.6-PANEL CLIP
Technical specifications
Attributes
Logistics dimensions (L x W x H)
33
x
35
x
45
mm
Type
Spring Clip
Height
33
mm
Width
35
mm
Depth
45
mm
Model
8050
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.64
excl. VAT
/
Each
£
10.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 0019303 TOOL BAR EMPTY 500MM
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 0019342V02 ELECTRONICS PLIERS DISPLAY EMPTY 212MM
KNIPEX 00193017 MAGNETIC STRIP QUALITY MADE IN GERMANY
BOTT HORIZONTAL LOUVRE PANEL 1486 X 457MM BLUE 14025140.11
KNIPEX 001920T TEST SUPPORTS EMPTY FOR 87+88 235MM
KNIPEX 001930V08 SHELF FOR TOOL BAR
KNIPEX 0019351 HOOK FOR PEGBOARD LONG 205MM
KNIPEX 00193016 MAGNETIC STRIP VDE
KNIPEX 001930VIT3 SHOWCASE 400MM
BOTT MK400001 TILT BOX UNIT 11ROW 02513030.19
KNIPEX 0019347 PLIERS RACK FOR PEGBOARDS 18 X 6 PLIERS
KNIPEX 00193015 MAGNETIC STRIP 980MM
KNIPEX 0019342V01 ELECTRONICS PLIERS DISPLAY EMPTY 212MM