Cylinder Position Sensor
Type | Actuator Position Sensor |
---|---|
Min. tension | 15 V |
Max. tension | 30 V |
Type | Actuator Position Sensor |
---|---|
Min. tension | 15 V |
Max. tension | 30 V |
Connection | Wire |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days