FESTO 150463 PROXIMITY SWITCH SIEH-M18B-PO-S-L


SIEH Inductive sensor

References
festo:SIEH-M18B-PO-S-L
rubix:119A4083
manufacturer :150463
ean:4052568069735
SIEH-M18B-PO-S-L Proximity Sensor
brand logo
Technical specifications
TypeSIEH
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 150463 PROXIMITY SWITCH SIEH-M18B-PO-S-L


Proximity Sensor SIEH-M18B-PO-S-L Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Nominal switching Distance=8 mm

Technical specifications


Attributes
Logistic Weight51,5Ā g
TypeSIEH
Min. tension10Ā V
Max. tension30Ā V
MaterialBrass, PBTP, nickel-plated
Show UNSPSC/ECL@SS
Ā£ 72.42 excl. VAT
/ Each
Ā£ 86.90 incl. VAT
  • Delivery usually within ( 11 ) days