FESTO 8059124 PROXIMITY SWITCH SDBT-MSX-1L-NU-E-2.5-N-&


Proximity switch SDBT-MSX

References
festo:SDBT-MSX-1L-NU-E-2.5-N-LE
rubix:263A6660
manufacturer :8059124
ean:4052568300487
brand logo
brand logo
Technical specifications
Typeposition
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : FESTO 8059124 PROXIMITY SWITCH SDBT-MSX-1L-NU-E-2.5-N-&


Electronic proximity switch for T-slot, can be inserted from above; commissioning without a power supply is quick, easy and very reliable, without the need for precision adjustment or re-adjustment, either via auto teach-in or programming

Strengths

  • Measuring principle: magnetic Hall
  • Auto teach-in: automatic teach-in of the switching point at system start-up
  • Programmable: PNP/NPN, NO/NC and switching window range between 2 ... 15 mm
  • Insertable in the slot from above, screw-clamped
  • LED status indicator

Technical specifications


Attributes
Typeposition
Min. tension10 V
Max. tension30 V
Connectioncable
Cable length2.5 m
Min. temperature-40 °C
Max. temperature85 °C
Show UNSPSC/ECL@SS
£ 37.14 excl. VAT
/ Each
£ 44.57 incl. VAT
  • Delivery usually within ( 2 ) days