LOCTITE 601 HIGH STRENGTH LOW VISCOSITY 250ML 142728
Retaining compound 601
See technical informationSee documentsReferences
Loctite:601
Rubix:794881
Manufacturer :142728
EAN:5010266601717

Documents
Product details : LOCTITE 601 HIGH STRENGTH LOW VISCOSITY 250ML 142728
LOCTITE® 601 retaining compound is a high-strength, single-component solution designed for cylindrical assemblies. The low viscosity enables effective penetration between metal surfaces to provide permanent retention with a maximum diametral clearance of 0.1 mm. This acrylic liquid cures in the absence of air between close-fitting metal surfaces, ensuring secure retention by preventing loosening and leakage caused by shock loads and vibration. It achieves fixture on steel in 25 minutes and remains effective across a service temperature range from -55 °C to 150 °C. UV fluorescence facilitates efficient quality control inspections.
Specifications:
• Chemical base: methacrylate
• Colour: green, UV fluorescent
• Cure type: anaerobic
• Secondary cure: can be accelerated using an activator
• Diametral clearance: < 0.1 mm
• Recommended for use with: metal (steel)
• Fixture time: 25.0 min
• Viscosity, Brookfield RVT, at 25.0 °C, Spindle 1, 20 rpm: 100.0 to 150.0 mPa·s (cP)
• Operating temperature: -55 °C to 150 °C (-67 °F to 302 °F)
Standards:
LOCTITE® 601 is evaluated using several standardised test methods employed to characterise the performance of anaerobic retaining compounds:
• ISO 10123: test method for determining the compressive shear strength of shaft-and-hub assemblies.
• ISO 10964: test method used to evaluate breakloose torque and prevailing torque characteristics.
• ISO 11359-2: test method used to determine the coefficient of thermal expansion of cured materials.
• ISO 8302: test method used to determine the thermal conductivity characteristics of cured materials.
• EN 12092: method used for measuring the viscosity of the uncured product.
Specifications:
• Chemical base: methacrylate
• Colour: green, UV fluorescent
• Cure type: anaerobic
• Secondary cure: can be accelerated using an activator
• Diametral clearance: < 0.1 mm
• Recommended for use with: metal (steel)
• Fixture time: 25.0 min
• Viscosity, Brookfield RVT, at 25.0 °C, Spindle 1, 20 rpm: 100.0 to 150.0 mPa·s (cP)
• Operating temperature: -55 °C to 150 °C (-67 °F to 302 °F)
Standards:
LOCTITE® 601 is evaluated using several standardised test methods employed to characterise the performance of anaerobic retaining compounds:
• ISO 10123: test method for determining the compressive shear strength of shaft-and-hub assemblies.
• ISO 10964: test method used to evaluate breakloose torque and prevailing torque characteristics.
• ISO 11359-2: test method used to determine the coefficient of thermal expansion of cured materials.
• ISO 8302: test method used to determine the thermal conductivity characteristics of cured materials.
• EN 12092: method used for measuring the viscosity of the uncured product.
Strengths
• Provides permanent, high-strength retention for cylindrical assemblies;
• Prevents loosening and leakage caused by vibration and shock loads;
• Suitable for diametral clearances up to 0.1 mm for optimum adhesion;
• Fixture time suited to industrial applications (25 minutes on steel);
• Excellent performance across a wide temperature range (-55 °C to 150 °C);
• UV fluorescence enables efficient quality control inspections.
• Prevents loosening and leakage caused by vibration and shock loads;
• Suitable for diametral clearances up to 0.1 mm for optimum adhesion;
• Fixture time suited to industrial applications (25 minutes on steel);
• Excellent performance across a wide temperature range (-55 °C to 150 °C);
• UV fluorescence enables efficient quality control inspections.
Applications
LOCTITE® 601 retaining compound is ideal for industrial environments where permanent cylindrical assemblies are required. It is particularly suitable for precision engineering and mechanical applications involving bearings, bushings and metal components. This product is recommended for use in the automotive, aerospace, machinery manufacturing and industrial equipment sectors, where it provides a reliable solution for improving the durability and performance of assembled parts.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 250 ml |
| Min. temperature | -55 °C |
| Drying time | 25 min |
Show UNSPSC/ECL@SS
£ 273.42 excl. VAT
/ Each
£ 328.10 incl. VAT
- In stock: Next day delivery