LOCTITE EA 9466 A&B (2:1) DUAL CARTRIDGE 50ML 2057216
2 Component glue, tough EA 9466
See technical informationSee documentsReferences
Loctite:EA 9466 DC 50ML EN
Rubix:2000514
Manufacturer :2057216
EAN:5010266366029

Documents
Product details : LOCTITE EA 9466 A&B (2:1) DUAL CARTRIDGE 50ML 2057216
Loctite 9466 50 ml fixing & Mounting
LOCTITE EA 9466 is a yellowish 2K epoxy structural adhesive that hardens at room temperature and achieves connections with high peel and shear strength. It is utilised for applications that require long processing time and high strength. It is resistant to a variety of chemical substances and solvents and is also an excellent electrical insulator.
Technical specifications
Attributes
| Colour | ivory |
|---|---|
| Volume | 50 ml |
| Min. temperature | -55 °C |
| Drying time | 180 min |
Show UNSPSC/ECL@SS
£ 34.48 excl. VAT
/ Each
£ 41.38 incl. VAT
- Usually arrives within 14 working days