References
Loctite:3494
Rubix:235A8015
Manufacturer :1170169
EAN:4058093034415

Documents
Product details : LOCTITE AA 3494 UV ADHESIVE 25ML 1170169
High transparency, low yellowing, very high viscosity light-cure acrylic-based adhesive. High, on-demand curing speed. LOCTITE® AA 3494 is a clear, low yellowing, light-cured, universal, acrylic-based instant adhesive suited to plastics and well suited to ceramics, glass and metals. It has a high, on-demand, curing speed. Depth of cure is >13 mm. Tack free time >30 secs. Fixturing time is 8 secs. Shore hardness: D 65. Very high viscosity 6,000 mPa·s.
Strengths
•High-speed cure on demand
Very high viscosity
1-part system
High transparency and low yellowing
Tack free time >30 secs
Fixturing time 8 secs
Well suited to plastics, glass and metals
Suitable for ceramics
Very high viscosity
1-part system
High transparency and low yellowing
Tack free time >30 secs
Fixturing time 8 secs
Well suited to plastics, glass and metals
Suitable for ceramics
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 25 ml |
| Min. temperature | -40 °C |
Show UNSPSC/ECL@SS
£ 58.56 excl. VAT
/ Each
£ 70.27 incl. VAT
- Usually arrives within 14 working days