LOCTITE SI 5615 BLACK 2 PART SILICONE 400ML 2056422
Loctite A&B Silicone Sealant
See technical informationReferences
Loctite:SI 5615
Rubix:80026336
Manufacturer :2056422
EAN:5010266436517
Product details : LOCTITE SI 5615 BLACK 2 PART SILICONE 400ML 2056422
LOCTITE® SI 5615 is a black, 2-part, thixotropic, fast cure alkoxy silicone paste with excellent bond strength to glass, metals and Ceran®. It has excellent hot strength up to +356 °F (+180 °C) with the ability to resist higher temperatures for short periods. Typical applications include sealing/bonding glass stove-top assemblies, weld and rivet reduction in high temperature applications.
Turning inserts Positive rhombic inserts 80° CCMT ...-FM4 • Tiger·tec® Silver • WMP20S • r=0.8 mm
Strengths
Shear strength (GBMS) 1.3 N/mm. Maximum service temperature: 180 °C. Fast-curing two-component silicone.
Applications
Silicone structural adhesive. Two-component alkoxy silicone. Mixing ratio by volume (A:B) 2:1. Black color. Pot life of the mix (static mixer): 2–3 min. Setting time: 10–15 min. Elongation at break: 230. Shore A hardness 34. 400 ml bottle.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Volume | 400 ml |
Show UNSPSC/ECL@SS
£ 96.59 excl. VAT
/ Each
£ 115.91 incl. VAT
- Usually arrives within 14 working days
