LOCTITE 435 CLEAR TOUGHENED INSTANT ADHESIVE 20G 871787
Instant adhesive, clear
See technical informationSee documentsReferences
Loctite:435
Rubix:1267849
Manufacturer :871787
EAN:5010266412825

Documents
Product details : LOCTITE 435 CLEAR TOUGHENED INSTANT ADHESIVE 20G 871787
LOCTITE 435 is a colourless, shock-resistant, ethyl-based instant adhesive. Its fixture time is 10-20 seconds. It achieves high resistance to impact and impact loads, as well as high peeling strength, and is also suitable for gluing plastic, rubber, metal, porous and sucking materials and acidic-reacting surfaces. Good humidity resistance.
Cast iron body, radial insert ball bearing with locking screw, sealing gasket with sealing ring. In the images, the self-aligning bearing is shown with one open cover and one closed cover. The product you have chosen is equipped with two open covers.
Strengths
• Suitable for applications in the medical technology sector
• Very fast curing to minimize downtime
• High impact and vibration resistance due to elastomer-reinforced formulation
• Transparent after curing for clean, visually unobtrusive bonds
• Excellent adhesion to a wide range of materials, including porous and acidic surfaces
• Very fast curing to minimize downtime
• High impact and vibration resistance due to elastomer-reinforced formulation
• Transparent after curing for clean, visually unobtrusive bonds
• Excellent adhesion to a wide range of materials, including porous and acidic surfaces
Applications
The LOCTITE® 435 instant adhesive is ideal for the fast and reliable bonding of components and joints with high demands on mechanical strength. It is used, among other things, in medical technology for the assembly of medical devices. In addition, it is used in industrial manufacturing and assembly processes with metal, plastic and elastomer components, as well as on porous substrates such as wood or paper. Thanks to its high resistance to dynamic loads, it is well suited to industrial environments subject to shock and vibration.
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 20 ml |
| Min. temperature | -40 °C |
| Drying time | 0.75 min |
| Application type | dozowanie ręczne; system dozujący |
Show UNSPSC/ECL@SS
£ 37.10 excl. VAT
/ Each
£ 44.52 incl. VAT
- In stock: Next day delivery