References
Loctite:EA 3450
Rubix:315536
Manufacturer :1886331
EAN:5010266010519

Documents
Product details : LOCTITE EA 3450 EPOXY 25ML 1897383
LOCTITE EA 3450 is a 2K epoxy adhesive with structural characteristics. If you need a reliable solution for gluing or repairing metal parts, this is the right glue for you. Due to its gap-filling capacity, it is suitable for rough or poorly fitting surfaces made of metal. The adhesive hardens at room temperature, is easy to apply and develops a high stability.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 25 ml |
| Min. temperature | -55 °C |
| Drying time | 5 min |
Show UNSPSC/ECL@SS
£ 17.49 excl. VAT
/ Each
£ 20.99 incl. VAT
- In stock: Next day delivery