Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 534222 SILENCER PK50 U-1/8-50
FESTO 534222 SILENCER PK50 U-1/8-50
Silencer U
References
festo:
U-1/8-50
rubix:
118A5021
manufacturer :
534222
ean:
4052568048723
Technical specifications
Connecting diameter (inch)
G 1/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 534222 SILENCER PK50 U-1/8-50
Silencer U-1/8-50 Assembly Position=Any, Container size=50, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2050 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
Logistics dimensions (L x W x H)
86
x
86
x
72
mm
Logistic Weight
2,95
g
Connecting diameter (inch)
G 1/8
''
Material
PE
Sound level
74
dB
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.00
excl. VAT
/
Each
£
183.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER MIST-X150 FILTER
FESTO 197583 SILENCER UO-1/8
AVENTICS 1827000045
FESTO 1206994 SILENCER
NORGREN T40B2800 AIR SILENCER
SMC EBKX-L7007-040 EXHAUST FILTER R1/2 40MICRON
AVENTICS R412010086
SMC AN30-03 COMPACT RESIN SILENCER
AVENTICS R412010084
AVENTICS 8145003400
FESTO 1231120 SILENCER AMTE-M-LH-M3
SMC ANA1-02 SILENCER
NORGREN T45P0006 6MM STEM PLASTIC SILENCER
NORGREN C/S4 1/2 NPT EXHAUST SILENCER
NORGREN T40C8800 SILENCER G1