AMTE silencer
Connecting diameter (inch) | 1/2 '' |
---|
Logistics dimensions (L x W x H) | 14x3x3 mm |
---|---|
Logistic Weight | 0,57 g |
Connecting diameter (inch) | 1/2 '' |
Material | Bronze, brass |
Length | 14 mm |
Max. service pressure | 10 bar |
Sound level | 55 dB |
Min. temperature | -40 °C |
Max. temperature | 80 °C |
Delivery usually within ( 6 ) days