Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
FESTO 197583 SILENCER UO-1/8
FESTO 197583 SILENCER UO-1/8
Silencer UO
References
festo:
UO-1/8
rubix:
118A5334
manufacturer :
197583
ean:
4052568045388
Technical specifications
Connecting diameter (inch)
1/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 197583 SILENCER UO-1/8
Silencer UO-1/8 For vacuum generators Assembly Position=Any, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Ambient temperature=-10 - 60 °C, Product weight=5 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
48
x
14
x
14
mm
Logistic Weight
3,58
g
Connecting diameter (inch)
1/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.67
excl. VAT
/
Each
£
12.80
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
MECALINE 859364 EXHAUST SILENCER G1/8IN
MECALINE EXHAUST SILENCER POLYETHYLENE G1/2IN 869654
FESTO 690463 SILENCER VAD-ME-3/8,VADM(I)-200
AVENTICS R412007875
LEGRIS 0675 00 17 SILENCER MALE 3/8IN BSPP
MECALINE 869355 EXHAUST SILENCER MALE FLAT G 1/8IN
SMC AN500-N06 SILENCER
NORGREN MBP06B SHELL TYPE EXHAUST SILENCER
NORGREN MS002A 1/4 NPT SILENCER
FESTO 165003 SILENCER UC-M5
NORGREN T45P0008 8MM STEM PLASTIC SILENCER
FESTO 151990 SILENCER U-1-B
MECALINE 859376 SILENCER ACETAL G3/4IN
SMC ANB1-03 SILENCER
AVENTICS VALVE 1827000001