Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
NORGREN T45P0006 6MM STEM PLASTIC SILENCER
NORGREN T45P0006 6MM STEM PLASTIC SILENCER
Silencers Norgren
References
norgren:
T45P0006
rubix:
118A9996
Product details
Technical specifications
Product details : NORGREN T45P0006 6MM STEM PLASTIC SILENCER
Silencer 6mm Pneufit
Technical specifications
Attributes
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.15
excl. VAT
/
Each
£
6.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 859381 SILENCER FLOW REG G3/8IN
PARKER EXHAUST MUFFLER P6M-PAB4
NORGREN MQ004C G1/2 COALESCING SILENCER
FESTO 1206990 SILENCER AMTE-M-LH-N14
FESTO 197584 SILENCER UO-1/4
FESTO 1205858 SILENCER AMTE-M-LH-M5
MECALINE 869354 EXHAUST SILENCER MALE FLAT G 1/4IN
AVENTICS 8140000700
AVENTICS 1827000000 SILENCERS SERIES SI1
NORGREN MA008B SHELL TYPE EXHAUST SILENCER RC
NORGREN T45P0004 4MM STEM PLASTIC SILENCER
AVENTICS R412007593
LEGRIS FLOWCONTROL SILENCER 0672-00-17
AVENTICS 8240040000
CAMOZZI SILENCER 2905 1/4