References
Festo:UC-QS-6H
Rubix:118A6137
Manufacturer :165007
EAN:4052568037109

Documents
Product details : FESTO 165007 SILENCER UC-QS-6H
Silencer UC-QS-6H Made of plastic. Assembly Position=Any, Container size=1, Operating pressure=0 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x10x10 mm |
|---|---|
| Logistic Weight | 1,21 g |
| Connecting diameter (inch) | 0.2362 '' |
| Material | pe (polyethylene) |
| Length | 41.3 mm |
| Max. service pressure | 10 bar |
| Sound level | 60 dB |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Delivery usually within ( 2 ) days