References
Festo:LFU-3/8
Rubix:134A0423
Manufacturer :539133
EAN:4052568176808

Documents
Product details : FESTO 539133 FILTER SILENCER LFU-3/8
Filter silencer LFU-3/8 Size=G3/8, Assembly Position=Vertical +/- 5°, Grade of filtration=1 µm, Condensate drain=manual rotary, Inlet pressure 1=0 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 232 g |
|---|---|
| Connecting diameter (inch) | 3/8 '' |
| Material | polypropylene |
| Sound level | 40 dB |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
- Delivery usually within ( 6 ) days