References
Festo:U-3/4-B-NPT
Rubix:391A6497
Manufacturer :566823
EAN:4052568100575

Product details : FESTO 566823 SILENCER
Silencer U-3/4-B-NPT Assembly Position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=11834 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Silencer U-3/4-B-NPT 566823
Technical specifications
Attributes
| Logistic Weight | 123,98 g |
|---|---|
| Connecting diameter (inch) | 3/4 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 36.08 excl. VAT
/ Each
£ 43.30 incl. VAT
- Delivery usually within ( 16 ) days