References
Aventics:1827000019
Rubix:272A9388
Manufacturer :1827000019

Product details : AVENTICS 1827000019
Silencer, Series SI1
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/8 '' |
|---|---|
| Material | polyethylene |
| Length | 34 mm |
| Max. service pressure | 10 bar |
| Sound level | 78 dB |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Size of thread | g 1/8 |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Usually arrives within 14 working days
