Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 869356 EXHAUST SILENCER MALE FLAT G 3/4IN
MECALINE 869356 EXHAUST SILENCER MALE FLAT G 3/4IN
BRASS COMPACT EXHAUST SILENCER - MALE THREAD
References
mecaline:
869356
rubix:
216A1265
ean:
3660338231018
Technical specifications
Connecting diameter (inch)
G 3/4
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869356 EXHAUST SILENCER MALE FLAT G 3/4IN
Material: Brass / sintered bronze. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.94
excl. VAT
/
Each
£
9.53
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859379 SILENCER FLOW REG G1/8IN
SMC VCHN4-10 5.0 MPA SILENCER
FESTO 690462 SILENCER VAD-ME-1/4,VADM(I)-140
FESTO 165007 SILENCER UC-QS-6H
FESTO 197584 SILENCER UO-1/4
AVENTICS 1827430004
FESTO 1205862 SILENCER AMTE-M-LH-G38
NORGREN EXHAUST PORT SILENCER
SMC AN20-N02 COMPACT RESIN SILENCER
SMC EBKX-L7005-040 EXHAUST FILTER R1/4 40MICRON
SMC VVQC2000-2A-1-C10-S U-SIDE END PLATE ASSEMBLY
PARKER 608330001 2X EXHAUST SILENCER MIDI FOR AIR DRYER
PARKER MUFFLER P6M-PAB2
PARKER MUFFLER P6M-PAB1
MECALINE 869621 SILENCER FLOW REG G 1/8IN