Sintered Bronze Silencer
Connecting diameter (inch) | 3/8 '' |
---|
Connecting diameter (inch) | 3/8 '' |
---|---|
Material | Brass |
Length | 46.5 mm |
Max. service pressure | 10 bar |
Sound level | 84 dB |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days