References
Freudenberg Sealing Technologies:40412805
Rubix:251A8677
Manufacturer :40412805

Documents
Product details : SIMRIT 40412805 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal stiffening ring and an annular helical tension spring.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 7 mm |
| Material | ptfe |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 67.42 excl. VAT
/ Each
£ 80.90 incl. VAT
- Usually arrives within 14 working days
